Pipe fitting
- Mfr # 60HB6K0500375
- Zoro # G723938298
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Includes Pre-Applied Thread Sealant
No
Class
Class 6000
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HB6K0500375
- Zoro #
- G723938298
- UPC #
- 840280542377
- Country of Origin
- Multiple
Details
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Class
- Class 6000
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 18
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Features
- Rigid
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 160
- Color
- Silver
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 14, 18, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.