Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HB6K100050
- Zoro # G723937666
product price:Â
$
16.49
/ea
Key Features
Fitting Side A Gender
Female
Application
Gases, Oils
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 160
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HB6K100050
- Zoro #
- G723937666
- UPC #
- 840280542391
- Country of Origin
- Multiple
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 160
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Class
- Class 6000
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Finish/Coating
- None
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 11 1/2, 14, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.