Pipe fitting

  • Mfr # 60HC111N010
  • Zoro # G923937169
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Features
Rigid
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Outside Diameter
1 35/64 in
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N010
Zoro #
G923937169
UPC #
840280505617
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
1 35/64 in
Fitting Side B Outside Diameter
1 35/64 in
Overall Length
21 mm
Wire Rope Length
21 mm
Length
21 mm

Details

Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Features
Rigid
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Item
Pipe fitting
Class
Class 150
Includes Seal
No
Finish/Coating
None
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Straight
Side A Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Application
Gases, Oils
Fitting Side B Type
Threaded
Color
Silver
Series
0HC111N
Fitting Side A Gender
Female
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 1 35/64 in, 11 1/2, Threaded, 1 35/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.