Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HC111N014
- Zoro # G423939144
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Fitting Side B Pipe Threading
18
Overall Length
13 mm
Specific Fitting Shape
Straight
Class
Class 150
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HC111N014
- Zoro #
- G423939144
- UPC #
- 840280505570
- Country of Origin
- Multiple
- Fitting Side B Pipe Threading
- 18
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Side A Thread Type
- NPT
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Fitting Side B Type
- Threaded
- Series
- 0HC111N
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Overall Length
- 13 mm
- Fitting Side B Outside Diameter
- 23/32 in
- Fitting Side A Outside Diameter
- 23/32 in
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 23/32 in, 18, Threaded, 23/32 in, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.