Shop ZORO SELECT

Pipe fitting

  • Mfr # 60HC111N018
  • Zoro # G323937769

product price: 
$
1.65
/ea
Sold in multiples of 7 for $11.55

Key Features

Series
0HC111N
Application
Gases, Oils
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N018
Zoro #
G323937769
UPC #
840280505563
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
35/64 in
Fitting Side A Outside Diameter
35/64 in
Overall Length
13 mm
Wire Rope Length
13 mm
Length
13 mm

Details

Series
0HC111N
Application
Gases, Oils
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
27
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Gender
Female
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Features
Rigid
Item
Pipe fitting
Includes Seal
No
Specific Fitting Shape
Straight
Fitting Side B Pipe Threading
27
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Class
Class 150
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 35/64 in, 27, Threaded, 35/64 in, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.