Shop ZORO SELECT

Pipe fitting

  • Mfr # 60HC111N020
  • Zoro # G123937136

product price: 
$
13.49
/ea

Key Features

Fitting Side A Gender
Female
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
Color
Silver
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N020
Zoro #
G123937136
UPC #
840280505648
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
2 39/64 in
Fitting Side B Outside Diameter
2 39/64 in
Overall Length
32.5 mm
Wire Rope Length
32.5 mm
Length
32.5 mm

Details

Fitting Side A Gender
Female
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
Item
Pipe fitting
Color
Silver
Fitting Side A Type
Threaded
Fitting Features
Rigid
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Pre-Applied Thread Sealant
No
Application
Gases, Oils
Side A Thread Type
NPT
Includes Seal
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
None
Series
0HC111N
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 2 39/64 in, 11 1/2, Threaded, 2 39/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.