Shop ZORO SELECT

Pipe fitting

  • Mfr # 60HC111N114
  • Zoro # G723938045

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Finish/Coating
None
Application
Gases, Oils
Color
Silver
Overall Length
26 mm
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N114
Zoro #
G723938045
UPC #
840280505624
Country of Origin
Multiple

Dimensions

Overall Length
26 mm
Fitting Side A Outside Diameter
1 29/32 in
Fitting Side B Outside Diameter
1 29/32 in
Wire Rope Length
26 mm
Length
26 mm

Details

Finish/Coating
None
Application
Gases, Oils
Color
Silver
Fitting Side A Gender
Female
Specific Fitting Shape
Straight
Includes Seal
No
Item
Pipe fitting
Series
0HC111N
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Max. Steam Pressure
150 psi @ 600 Degrees F
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 1 29/32 in, 11 1/2, Threaded, 1 29/32 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.