Pipe fitting
- Mfr # 60HP112N114
- Zoro # G323936830
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Overall Length
1 7/32 in
Hex Size
1 1/4 in
Includes Seal
No
Nominal Pipe Size
1 1/4 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP112N114
- Zoro #
- G323936830
- UPC #
- 840280503835
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 7/32 in
- Hex Size
- 1 1/4 in
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1-1/4 - 11.5
- Wire Rope Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.