Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HP6K075
- Zoro # G123939185
product price:Â
$
11.29
/ea
Key Features
Material Grade
CF8M
Manufacture Location
Globally Sourced
Specific Fitting Shape
Plug
Thread Size
3/4 - 14
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP6K075
- Zoro #
- G123939185
- UPC #
- 840280542438
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4 - 14
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Pipe fitting
- Material Grade
- CF8M
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Temperature
- 800 Degrees F
- Class
- Class 6000
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Plug Drive Style
- Square
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule XXH
- Includes Seal
- No
- Wire Color
- Silver
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 15/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.