Pipe fitting
- Mfr # 60HPSP114200
- Zoro # G423939090
product price:Â
$
22.49
/ea
Key Features
Overall Length
1 11/32 in
Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Temperature
800 Degrees F
Thread Size
2 - 11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HPSP114200
- Zoro #
- G423939090
- UPC #
- 840280531050
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 11/32 in
- Thread Size
- 2 - 11.5
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 11/32 in
- Length
- 1 11/32 in
Details
- Item
- Pipe fitting
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Temperature
- 800 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Plug
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Hex
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Material Grade
- CF8M
- Wire Color
- Silver
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 11/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.