Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RC111N020014
- Zoro # G023937700
product price:Â
$
20.55
/ea
Key Features
Class
Class 150
Overall Length
63.9 mm
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
18
Series
0RC111N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RC111N020014
- Zoro #
- G023937700
- UPC #
- 840280504399
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 63.9 mm
- Fitting Side B Outside Diameter
- 25/32 in
- Fitting Side A Outside Diameter
- 2 55/64 in
- Wire Rope Length
- 63.9 mm
- Length
- 63.9 mm
Description
Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 2 55/64 in, 11 1/2, Threaded, 25/32 in, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.