Shop ZORO SELECT

Pipe fitting

  • Mfr # 60RC111N030114
  • Zoro # G623938589

product price: 
$
63.99
/ea

Key Features

Finish/Coating
None
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Specific Fitting Shape
Coupling Body
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N030114
Zoro #
G623938589
UPC #
840280504559
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
2 5/64 in
Fitting Side A Outside Diameter
4 17/64 in
Overall Length
93.9 mm
Wire Rope Length
93.9 mm
Length
93.9 mm

Details

Finish/Coating
None
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Specific Fitting Shape
Coupling Body
Side A Thread Type
NPT
Fitting Side A Gender
Female
Application
Gases, Oils
Fitting Features
Rigid
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Includes Seal
No
Class
Class 150
Item
Pipe fitting
Color
Silver
Series
0RC111N
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 17/64 in, 8, Threaded, 2 5/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.