Pipe fitting

  • Mfr # 60RC111N040030
  • Zoro # G523938443
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
111.7 mm
Max. Steam Pressure
150 psi @ 600 Degrees F
Class
Class 150
Finish/Coating
None
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N040030
Zoro #
G523938443
UPC #
840280504641
Country of Origin
Multiple

Dimensions

Overall Length
111.7 mm
Fitting Side B Outside Diameter
4 17/64 in
Fitting Side A Outside Diameter
5 23/64 in
Wire Rope Length
111.7 mm
Length
111.7 mm

Details

Max. Steam Pressure
150 psi @ 600 Degrees F
Class
Class 150
Finish/Coating
None
Fitting Side A Gender
Female
Specific Fitting Shape
Coupling Body
Fitting Side B Type
Threaded
Includes Seal
No
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Gases, Oils
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Item
Pipe fitting
Color
Silver
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
8
Series
0RC111N
Fitting Features
Rigid
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 23/64 in, 8, Threaded, 4 17/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews