Pipe fitting
- Mfr # 60RC111N114014
- Zoro # G523938283
product price:Â
$
11.25
/ea
Key Features
Fitting Side B Pipe Threading
18
Overall Length
51.2 mm
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Outside Diameter
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RC111N114014
- Zoro #
- G523938283
- UPC #
- 840280504276
- Country of Origin
- Multiple
- Fitting Side B Pipe Threading
- 18
- Item
- Pipe fitting
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Color
- Silver
- Finish/Coating
- None
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 11 1/2
- Series
- 0RC111N
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Specific Fitting Shape
- Coupling Body
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Overall Length
- 51.2 mm
- Fitting Side B Outside Diameter
- 25/32 in
- Fitting Side A Outside Diameter
- 2 1/16 in
- Wire Rope Length
- 51.2 mm
- Length
- 51.2 mm
Description
Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 2 1/16 in, 11 1/2, Threaded, 25/32 in, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.