Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114114
- Zoro # G623936981
product price:Â
$
13.39
/ea
Key Features
Manufacture Location
Globally Sourced
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Fitting Connection Type
Threaded
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RDCSP114114
- Zoro #
- G623936981
- UPC #
- 840280530916
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/4 - 11.5
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Item
- Pipe fitting
- Manufacture Location
- Globally Sourced
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Material Grade
- CF8M
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Maximum Operating Temperature
- 800 Degrees F
- Specific Fitting Shape
- Cap
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Color
- Silver
- Wire Color
- Silver
Description
Cap, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.