Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RISW3K100050
- Zoro # G923937008
product price:Â
$
25.79
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,000 psi @ -20 to 150 Degrees F
Class
Class 3000
Max. Steam Pressure
1,540 psi @ 600 Degrees F
Fitting Side A Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RISW3K100050
- Zoro #
- G923937008
- UPC #
- 840280542834
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 28.44 mm
- Wire Rope Length
- 28.44 mm
- Length
- 28.44 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Class
- Class 3000
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Features
- Rigid
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 80
- Color
- Silver
- Item
- Pipe fitting
- Wire Color
- Silver
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.