Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RISW3K150100
- Zoro # G523937804
product price:Â
$
47.79
/ea
Key Features
Finish/Coating
None
Class
Class 3000
For Pipe Schedule
Schedule 80
Fitting Features
Rigid
Max. Steam Pressure
1,540 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RISW3K150100
- Zoro #
- G523937804
- UPC #
- 840280542872
- Country of Origin
- Multiple
- Finish/Coating
- None
- Class
- Class 3000
- For Pipe Schedule
- Schedule 80
- Fitting Features
- Rigid
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Includes Seal
- No
- Item
- Pipe fitting
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Oils
- Fitting Side A Type
- Socket
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure