Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RTESW3K100075
- Zoro # G823938716
product price:Â
$
55.89
/ea
Key Features
Fitting Thread Size A
1"-11.5
Fitting Side C Gender
Female
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size C
3/4"-14
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RTESW3K100075
- Zoro #
- G823938716
- UPC #
- 840280542766
- Country of Origin
- Multiple
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size C
- 3/4"-14
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Overall Length
- 76.2 mm
- Wire Rope Length
- 76.2 mm
- Length
- 76.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.