Shop ZORO SELECT

Pipe fitting

  • Mfr # 60SE113N030
  • Zoro # G723937635

product price: 
$
85.85
/ea

Key Features

Max. Steam Pressure
150 psi @ 600 Degrees F
Color
Silver
Application
Gases, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side A Outside Diameter
4 11/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60SE113N030
Zoro #
G723937635
UPC #
840280503187
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
4 11/64 in
Fitting Side B Outside Diameter
4 11/64 in
Overall Length
165.3 mm
Wire Rope Length
165.3 mm
Length
165.3 mm

Details

Max. Steam Pressure
150 psi @ 600 Degrees F
Color
Silver
Application
Gases, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Series
0SE113N
Fitting Side A Type
Threaded
Specific Fitting Shape
Elbow
For Pipe Schedule
Schedule 40
Finish/Coating
None
Class
Class 150
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Side A Thread Type
NPT
Includes Seal
No
Item
Pipe fitting
Fitting Features
Rigid
Fitting Side B Pipe Threading
8
Wire Color
Silver

Description

Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 11/64 in, 8, Threaded, 4 11/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.