Pipe fitting

  • Mfr # 60SE113N040
  • Zoro # G823938211
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Fitting Side B Type
Threaded
Specific Fitting Shape
Elbow
Fitting Features
Rigid
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60SE113N040
Zoro #
G823938211
UPC #
840280503194
Country of Origin
Multiple

Dimensions

Overall Length
209.05 mm
Fitting Side A Outside Diameter
5 3/16 in
Fitting Side B Outside Diameter
5 3/16 in
Wire Rope Length
209.05 mm
Length
209.05 mm

Details

Fitting Side B Type
Threaded
Specific Fitting Shape
Elbow
Fitting Features
Rigid
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
Class
Class 150
Application
Gases, Oils
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Item
Pipe fitting
Side A Thread Type
NPT
Series
0SE113N
Color
Silver
Fitting Side B Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
8
Fitting Side A Type
Threaded
Finish/Coating
None
Wire Color
Silver

Description

Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 3/16 in, 8, Threaded, 5 3/16 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews