Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SP112N112
- Zoro # G523937934
product price:Â
$
12.15
/ea
Key Features
Overall Length
1 9/32 in
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Plug Drive Style
Hex
Hex Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SP112N112
- Zoro #
- G523937934
- UPC #
- 840280504092
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 9/32 in
- Hex Size
- 1 1/2 in
- Thread Size
- 1-1/2 - 11.5
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Plug, 1 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 9/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.