Pipe fitting

  • Mfr # 60SQ112N040
  • Zoro # G423938352
product price: 
$
65.99
/ea

Key Features

Maximum Operating Temperature
800 Degrees F
Fitting Side A Pipe Threading
8
Thread Type
NPT
Includes Seal
No
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60SQ112N040
Zoro #
G423938352
UPC #
840280504009
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Thread Size
4-8
Nominal Pipe Size
4 in
Hex Size
4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Pipe fitting
Maximum Operating Temperature
800 Degrees F
Fitting Side A Pipe Threading
8
Thread Type
NPT
Includes Seal
No
Class
Class 150
Specific Fitting Shape
Plug
Standards
ASME B16.11
Plug Drive Style
Square
For Pipe Schedule
Schedule 40
Series
0SQ112N
Manufacture Location
Globally Sourced
Color
Silver
Material Grade
CF8M
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Minimum Operating Temperature
-20 Degrees F
Fitting Connection Type
Threaded
Wire Color
Silver

Description

Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver

Restrictions

Ratings & reviews