Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQ6K075
- Zoro # G623936868
product price:Â
$
11.15
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Thread Type
NPT
Overall Length
1 1/16 in
Fitting Connection Type
Threaded
Maximum Operating Pressure
6000 PSI @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQ6K075
- Zoro #
- G623936868
- UPC #
- 840280542469
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Color
- Silver
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule XXH
- Material Grade
- CF8M
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Manufacture Location
- Globally Sourced
- Class
- Class 6000
- Plug Drive Style
- Square
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 1/16 in
- Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4 - 14
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 1/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.