Pipe fitting
- Mfr # 60SQSP114014
- Zoro # G524995896
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Minimum Operating Temperature
-20 Degrees F
Nominal Pipe Size
1/4 in
Manufacture Location
Globally Sourced
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SQSP114014
- Zoro #
- G524995896
- UPC #
- 840280531104
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1/4 in
- Thread Size
- 1/4 - 18
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 18
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Thread Type
- NPT
- Material Grade
- CF8M
- Class
- Class 150
- Includes Seal
- No
- Plug Drive Style
- Square
- Standards
- ASME B16.11
- Wire Color
- Silver
Description
Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.