Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114018
- Zoro # G023937946
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Thread Size
1/8 - 27
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SQSP114018
- Zoro #
- G023937946
- UPC #
- 840280531098
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/8 - 27
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 27
- Includes Seal
- No
- Plug Drive Style
- Square
- Material Grade
- CF8M
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Type
- NPT
- Maximum Operating Temperature
- 800 Degrees F
- Specific Fitting Shape
- Plug
- Color
- Silver
- Wire Color
- Silver
Description
Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 5/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 27, 1/8 - 27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.