Pipe fitting
- Mfr # 60SQSP114034
- Zoro # G323939039
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Includes Pre-Applied Thread Sealant
No
Manufacture Location
Globally Sourced
Fitting Side A Pipe Threading
14
Plug Drive Style
Square
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114034
- Zoro #
- G323939039
- UPC #
- 840280531135
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Fitting Side A Pipe Threading
- 14
- Plug Drive Style
- Square
- Thread Type
- NPT
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Plug
- Material Grade
- CF8M
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Color
- Silver
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 1/16 in
- Thread Size
- 3/4 - 14
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.