Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114212
- Zoro # G924995885
product price:Â
$
29.49
/ea
Key Features
Plug Drive Style
Square
Fitting Connection Type
Threaded
Thread Size
2-1/2 - 8
Fitting Side A Pipe Threading
8
Material Grade
CF8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114212
- Zoro #
- G924995885
- UPC #
- 840280531180
- Country of Origin
- Multiple
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Item
- Pipe fitting
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- No
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Globally Sourced
- Color
- Silver
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Class
- Class 150
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Dimensions
- Thread Size
- 2-1/2 - 8
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.