Pipe fitting

  • Mfr # 60TE111N030
  • Zoro # G923937961
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Pipe Threading
8
Fitting Thread Size C
3"-8
Side 3 Thread Type
NPT
Fitting Side A Nominal Pipe Size
3 in
Material Grade
CF8M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TE111N030
Zoro #
G923937961
UPC #
840280503309
Country of Origin
Multiple

Dimensions

Fitting Thread Size C
3"-8
Fitting Side A Nominal Pipe Size
3 in
Overall Length
155.4 mm
Fitting Side C Nominal Pipe Size
3 in
Fitting Thread Size A
3"-8
Fitting Side B Nominal Pipe Size
3 in
Fitting Thread Size B
3"-8
Wire Rope Length
155.4 mm
Length
155.4 mm

Details

Item
Pipe Fitting
Fitting Side A Pipe Threading
8
Side 3 Thread Type
NPT
Material Grade
CF8M
Fitting Side C Gender
Female
Series
0TB111N
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side A Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Standards
ASME B16.11
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side C Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Color
Silver
Fitting Side C Pipe Threading
8
Fitting Side B Pipe Threading
8
Specific Fitting Shape
Tee
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews