Pipe fitting

  • Mfr # 60TE111N040
  • Zoro # G323938230
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Tee
Material Grade
CF8M
Fitting Side A Pipe Threading
8
Fitting Thread Size B
4"-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60TE111N040
Zoro #
G323938230
UPC #
840280503316
Country of Origin
Multiple
Item
Pipe Fitting
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Tee
Material Grade
CF8M
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Series
0TB111N
Color
Silver
Class
Class 150
Fitting Side C Pipe Threading
8
Fitting Side A Gender
Female
Standards
ASME B16.11
Side A Thread Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Side B Thread Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
8
Application
Air, Gases, Oils, Potable Water
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Fitting Thread Size B
4"-8
Fitting Side A Nominal Pipe Size
4 in
Fitting Thread Size A
4"-8
Fitting Side B Nominal Pipe Size
4 in
Fitting Thread Size C
4"-8
Fitting Side C Nominal Pipe Size
4 in
Overall Length
193.6 mm
Wire Rope Length
193.6 mm
Length
193.6 mm

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.