Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60TE111SW112
- Zoro # G823938204
product price:Â
$
31.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Color
Silver
Standards
ASME B16.11
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60TE111SW112
- Zoro #
- G823938204
- UPC #
- 840280505846
- Country of Origin
- Multiple
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 98 mm
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 98 mm
- Length
- 98 mm
Details
- Item
- Pipe Fitting
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Material Grade
- CF8M
- Fitting Side A Type
- Socket
- Fitting Side B Type
- Socket
- Specific Fitting Shape
- Tee
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Socket
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.