Pipe fitting

  • Mfr # 60TESP114112
  • Zoro # G223937715
product price: 
$
40.39
/ea

Key Features

Color
Silver
Standards
ASME B16.11
Fitting Side C Nominal Pipe Size
1 1/2 in
Side B Thread Type
NPT
Fitting Thread Size A
1-1/2"-11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TESP114112
Zoro #
G223937715
UPC #
840280530565
Country of Origin
Multiple

Dimensions

Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Thread Size C
1-1/2"-11.5
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1-1/2"-11.5
Overall Length
98 mm
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Color
Silver
Standards
ASME B16.11
Side B Thread Type
NPT
Class
Class 150
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Material Grade
CF8M
Fitting Side A Type
Threaded
Specific Fitting Shape
Tee
Includes Seal
No
Fitting Side C Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Side 3 Thread Type
NPT
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews