Pipe fitting

  • Mfr # 60TESP114114
  • Zoro # G423938826
product price: 
$
33.15
/ea

Key Features

For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
1 1/4 in
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TESP114114
Zoro #
G423938826
UPC #
840280530558
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1-1/4"-11.5
Fitting Thread Size C
1-1/4"-11.5
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1-1/4"-11.5
Overall Length
89 mm
Wire Rope Length
89 mm
Length
89 mm

Details

Item
Pipe Fitting
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Specific Fitting Shape
Tee
Includes Seal
No
Side B Thread Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Standards
ASME B16.11
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
11 1/2
Material Grade
CF8M
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Application
Air, Gases, Oils, Potable Water
Fitting Side C Type
Threaded
Color
Silver
Side 3 Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
11 1/2
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews