Pipe fitting
- Mfr # 60TESP114200
- Zoro # G423938147
product price:Â
$
61.29
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Standards
ASME B16.11
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60TESP114200
- Zoro #
- G423938147
- UPC #
- 840280530572
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Material Grade
- CF8M
- Fitting Side B Gender
- Female
- Side 3 Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Includes Seal
- No
- Class
- Class 150
- Fitting Side C Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 2"-11.5
- Fitting Thread Size B
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Overall Length
- 114.4 mm
- Wire Rope Length
- 114.4 mm
- Length
- 114.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.