Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting Cap, 304 SS, 1-1/2" Female

  • Mfr # ZUSA-PF-8246

  • Zoro # G600421301


product price: $42.69
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8246
Zoro #
G600421301
UPC #
193005122652
Country of Origin
China

Dimensions

Overall Length
1 3/16 in
Outside Diameter
2 1/8 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Item
Cap
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Seal
No
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

This stainless steel pipe cap is designed to close and seal the end of a pipe, providing protection of the pipe interior and facilitating line termination, pressure testing, or future extensions. Rated for operation within the specified pressure ranges, it is made from 304 stainless steel and conforms to specified standards and pressure ratings. The cap has a Nominal Pipe Size of 1 1/2 inches and an outside diameter of 2 1/8 inches. It is suitable for applications requiring a durable, stainless steel closure with a threaded connection type.

Key Features:

  • Conforms to specified standards and pressure ratings
  • Connection Type: Female BSPT threads for compatible piping connections
  • Material Grade: 304 stainless steel, offering corrosion resistance and durability
  • Nominal Pipe Size: 1 1/2 in to match compatible piping systems
  • Outside Diameter: 2 1/8 in, indicating the maximum external dimension
  • Standard: ISO 7.1, ensuring compliance with recognized standards
  • Temperature Range: 0°F to 360°F, suitable for a range of operational conditions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.