Zoro Homepage

Pipe Fittings

  • Mfr # 793FL9

  • Zoro # G204415959


product price: $24.85
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Finish/Coating
Galvanized
Application
Air, Natural Gas, Oil, Steam, Water
Fitting Side A Pipe Threading
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FL9
Zoro #
G204415959
UPC #
193005235031
Country of Origin
China

Dimensions

Fitting Side B Outside Diameter
1/2 in
Hex Size
1 1/16 in
Fitting Thread Size B
1/4 in -19
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4 in -19
Overall Length
1 1/2 in
Bend Nominal Dimensions
1 1/2 x 1 1/2
Fitting Side A Outside Diameter
1/2 in

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, BSPT, 1/2 in, 19, 1/4 in -19, 1/4 in, Female, BSPT, 1/2 in, 19, 1/4 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.