Zoro Homepage

Pipe Fittings

  • Mfr # 793FM2

  • Zoro # G504415703


product price: $30.59
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FM2
Zoro #
G504415703
UPC #
193005235062
Country of Origin
China

Dimensions

Fitting Side B Outside Diameter
1 in
Bend Nominal Dimensions
2 1/8 x 2
Hex Size
1 11/16 in
Fitting Thread Size B
3/4 in -14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 15/16 in
Fitting Thread Size A
3/4 in -14

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Pipe Fitting Material
Malleable Iron
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
14
Low Lead Certified Standard
N/A - Compliant
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
BSPT
Maximum Operating Pressure
150 psi
Color
Silver
Fitting Side A Pipe Threading
14
Max. Steam Pressure
360 psi
Low Lead Compliance Level
Compliant
Application
Air, Natural Gas, Oil, Steam, Water
Class
Class 150
Finish/Coating
Galvanized

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.