Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fittings

  • Mfr # 793FM3

  • Zoro # G704415787


product price: $36.69
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Max. Steam Pressure
360 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FM3
Zoro #
G704415787
UPC #
193005235079
Country of Origin
China

Dimensions

Fitting Thread Size B
1 in -11
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 3/16 in
Fitting Side B Nominal Pipe Size
1 in
Bend Nominal Dimensions
2 1/6 x 2 1/5
Hex Size
2 in
Fitting Thread Size A
1 in -11

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Max. Steam Pressure
360 psi
Pipe Fitting Material
Malleable Iron
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
For Pipe Schedule
40
Color
Silver
Includes Seal
No
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
N/A - Compliant
Fitting Side A Gender
Female
Application
Air, Natural Gas, Oil, Steam, Water

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.