Zoro Homepage

Pipe Fittings

  • Mfr # 793FM4

  • Zoro # G004415746


product price: $63.79
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
360 psi
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2 in -11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FM4
Zoro #
G004415746
UPC #
193005235086
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2 in -11
Fitting Side B Outside Diameter
1 7/8 in
Hex Size
2 3/4 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Thread Size B
1 1/2 in -11
Bend Nominal Dimensions
2 1/2 x 3
Overall Length
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
360 psi
Fitting Side A Type
BSPT
Low Lead Certified Standard
N/A - Compliant
Fitting Side B Type
BSPT
Fitting Side A Gender
Female
Class
Class 150
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Water
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11
Includes Seal
No
Maximum Operating Pressure
150 psi
Pipe Fitting Material
Malleable Iron
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.