Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fittings

  • Mfr # 793FM5

  • Zoro # G104415790


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Fitting Side B Outside Diameter
2 5/16 in
Bend Nominal Dimensions
2 3/4 x 3 1/2
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793FM5
Zoro #
G104415790
UPC #
193005235093
Country of Origin
China

Dimensions

Fitting Side B Outside Diameter
2 5/16 in
Bend Nominal Dimensions
2 3/4 x 3 1/2
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
3 1/2 in
Fitting Thread Size A
2 in -11
Fitting Side B Nominal Pipe Size
2 in
Hex Size
3 3/8 in
Fitting Thread Size B
2 in -11

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Fitting Side B Type
BSPT
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Water
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
360 psi
Fitting Side A Type
BSPT
Includes Seal
No
Pipe Fitting Material
Malleable Iron
Maximum Operating Pressure
150 psi
Low Lead Certified Standard
N/A - Compliant

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.