Zoro Homepage

Pipe Fittings

  • Mfr # 793FP2

  • Zoro # G104415745


product price: $7.45
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
360 psi
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Type
BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FP2
Zoro #
G104415745
UPC #
193005235260
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2 in -14
Fitting Thread Size A
1/2 in -14
Overall Length
2 1/8 in
Fitting Side C Outside Diameter
13/16 in
Fitting Thread Size C
1/2 in -14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Outside Diameter
13/16 in
Bend Nominal Dimensions
1 1/6 x 2 1/8
Fitting Side C Nominal Pipe Size
1/2 in

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Tee
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
360 psi
Fitting Side A Type
BSPT
Fitting Side B Gender
Female
Fitting Side C Type
BSPT
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
14
Application
Air, Natural Gas, Oil, Steam, Water
Fitting Side C Pipe Threading
14
Pipe Fitting Material
Malleable Iron
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT
Color
Silver
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side B Pipe Threading
14
Low Lead Certified Standard
N/A - Compliant
Fitting Side A Gender
Female
Class
Class 150
For Pipe Schedule
40

Description

Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.