Shop ZORO SELECT

45 Degrees Elbow Black Coated Malleable Iron Pipe Fitting, 1-1/4" Pipe, Female BSPT, Class 150

  • Mfr # 793FF7
  • Zoro # G104415820

product price: 
$
20.99
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793FF7
Zoro #
G104415820
UPC #
193005239930
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Fitting Side B Outside Diameter
1 41/64 in
Overall Length
2 29/32 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Bend Nominal Dimensions
21 7/9 x 3
Fitting Thread Size B
1 1/4"-11
Fitting Side A Outside Diameter
1 41/64 in
Fitting Thread Size A
1 1/4"-11
Fitting Side A Nominal Pipe Size
1 1/4 in
Wire Rope Length
2 29/32 in
Length
2 29/32 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Metal Pipe Elbow
Standards
ASTM A197, BS EN 1562
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
360 psi
Finish/Coating
Black Coated
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11
Color
Black
Fitting Side B Type
Threaded
Low Lead Certified Standard
N/A - Compliant
Maximum Operating Pressure
150 psi
Includes Seal
No
Application
Air, Gases, Oils
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Material Grade
KTH350-10
Gravity Flow
Pressure
Manufacture Location
Globally Sourced
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Wire Color
Black

Description

45 Degrees Elbow, Malleable Iron, Black Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 1 41/64 in, 11, 1 1/4 In.-11, 1 1/4 in, Female, Threaded, 1 41/64 in, 11, 1 1/4 In.-11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.