45 Degrees Elbow Galvanized Malleable Iron Pipe Fitting, 1/2" Pipe, Female BSPT, Malleable Iron

  • Mfr # 793FN5

  • Zoro # G204415850


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793FN5
Zoro #
G204415850
UPC #
193005235192
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2 in -14
Fitting Side B Outside Diameter
13/16 in
Bend Nominal Dimensions
1 1/7 x 1 6/7
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2 in -14
Fitting Side A Outside Diameter
13/16 in
Overall Length
1 13/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side A Type
BSPT
Max. Steam Pressure
360 psi
Low Lead Certified Standard
N/A - Compliant
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
14
For Pipe Schedule
40
Maximum Operating Pressure
150 psi
Finish/Coating
Galvanized
Application
Air, Natural Gas, Oil, Steam, Water
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Seal
No
Color
Silver
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 13/16 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 13/16 in, 14, 1/2 In.-14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.