Cap Galvanized Malleable Iron Pipe Fitting, 1/2" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FP9

  • Zoro # G804415762


product price:  $4.55
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FP9
Zoro #
G804415762
UPC #
193005235338
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
1 3/16 in
Thread Size
1/2-14
Outside Diameter
1 1/8 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side A Type
Pipe Fittings
Temp. Range
-5 Degrees F to 570 Degrees F
Max. Steam Pressure
290 psi
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
14
Low Lead Certified Standard
Yes
Low Lead Compliance Level
Compliant
Includes Seal
No
Maximum Operating Pressure
150 psi
Color
Silver
For Pipe Schedule
40
Magnetic
No
Material Grade
BS EN 1562
Includes Pre-Applied Thread Sealant
No

Description

Cap, 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/32 in Outside Diameter, 1 3/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.