Cap Galvanized Malleable Iron Pipe Fitting, 3/4" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FR0

  • Zoro # G004415722


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793FR0
Zoro #
G004415722
UPC #
193005235345
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
1 3/8 in
Thread Size
3/4-14
Outside Diameter
1 7/16 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Max. Steam Pressure
290 psi
Temp. Range
-5 Degrees F to 570 Degrees F
Fitting Side A Type
Pipe Fittings
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Magnetic
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Finish/Coating
Galvanized
Color
Silver
Material Grade
BS EN 1562
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Low Lead Certified Standard
Yes

Description

Cap, 3/4 in Nominal Pipe Size, Malleable Iron, Galvanized, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/16 in Outside Diameter, 1 7/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.