Zoro Homepage

Pipe Flange, 304/304L SS, 5 in Pipe Size

  • Mfr # 4381000490

  • Zoro # G500442031


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B16.5
Bolt Circle Diameter
8 1/2 in
Number of Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381000490
Zoro #
G500442031
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bolt Circle Diameter
8 1/2 in
Flange Thickness
15/16 in
Bolt Hole Diameter
7/8 in
Nominal Pipe Size
5 in
Flange Outside Diameter
10 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B16.5
Number of Bolt Holes
8
Connection Surface
Raised Face
Class
Class 150
Material Grade
304/304L

Description

Slip-On Flange, Raised Face, 5 in Nominal Pipe Size, 10 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 8, 8 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.