Pipe Flange, 316 SS, 1/2"Pipe Size
Mfr # BULK-PF-799
Zoro # G200420896
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PF-799
Zoro #
G200420896
UPC #
193005130145
Country of Origin
India
Dimensions
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
1/2 in
Flange Outside Diameter
4 3/4 in
Details
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Item
Pipe Flange
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Color
Silver
Material Grade
316
For Pipe Schedule
XXH
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
Connection Surface
Raised Face
Class
Class 1500
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Blind, 4 3/4 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.