Pipe Flange, 316 SS, 1"Pipe Size
Mfr # BULK-PF-801
Zoro # G100420941
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PF-801
Zoro #
G100420941
UPC #
193005130183
Country of Origin
India
Dimensions
Flange Outside Diameter
5 7/8 in
Nominal Pipe Size
1 in
Bolt Hole Diameter
7/8 in
Details
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Item
Pipe Flange
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water
Low Lead Compliance Level
Compliant
Number of Bolt Holes
4
Class
Class 1500
Connection Surface
Raised Face
For Pipe Schedule
XXH
Material Grade
316
Description
Blind Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Blind, 5 7/8 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.