Zoro Homepage

Pipe Flange, 316 SS, 2"Pipe Size

  • Mfr # BULK-PF-803

  • Zoro # G400420931


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-803
Zoro #
G400420931
UPC #
193005130206
Country of Origin
India

Dimensions

Flange Outside Diameter
8 1/2 in
Nominal Pipe Size
2 in
Bolt Hole Diameter
7/8 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Blind
Item
Pipe Flange
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Color
Silver
Connection Surface
Raised Face
For Pipe Schedule
XXH
Low Lead Compliance Level
Compliant
Class
Class 1500
Number of Bolt Holes
8
Material Grade
316

Description

Blind Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Blind, 8 1/2 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 8, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.