Pipe Flange, 316/316L SS, 1 1/2" Pipe Size
Mfr # 4381002240
Zoro # G500441720
product price: $51.29
/eaKey Features
Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Bolt Hole Diameter
5/8 in
Connection Surface
Raised Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381002240
Zoro #
G500441720
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bolt Hole Diameter
5/8 in
Flange Thickness
11/16 in
Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
3 7/8 in
Flange Outside Diameter
5 in
Details
Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised Face
Material Grade
316/316L
Number of Bolt Holes
4
Class
Class 150
Description
Slip-On Flange, Raised Face, 1 1/2 in Nominal Pipe Size, 5 in Flange Outside Diameter, 11/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.