Zoro Homepage

Pipe Flange, 316/316L SS, 2 in Pipe Size

  • Mfr # 4381002250

  • Zoro # G600441675


product price: $71.69
/ea

Key Features

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Bolt Circle Diameter
4 3/4 in
Material Grade
316/316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002250
Zoro #
G600441675
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bolt Circle Diameter
4 3/4 in
Flange Outside Diameter
6 in
Bolt Hole Diameter
3/4 in
Flange Thickness
3/4 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Connection Surface
Raised Face
Class
Class 150
Number of Bolt Holes
4

Description

Slip-On Flange, Raised Face, 2 in Nominal Pipe Size, 6 in Flange Outside Diameter, 3/4 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.